Square D (Schneider Electric) QOM22225NRB QOM 100 to 225A NEMA 3R 2-Pole Circuit Breaker Enclosure | Graybar Store
Square D (Schneider Electric) - QOM 100 to 225A NEMA 3R 2-Pole Circuit Breaker Enclosure - QOM22225NRB
+ / - Hover over image to Zoom
Other Views

    QOM 100 to 225A NEMA 3R 2-Pole Circuit Breaker Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOM22225NRB
    SKU: 99472992
    $452.48
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Use With:QOM2 2-Pole Breakers
    Amps:100 to 225A
    Breaker Type:QOM2-Frame
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOM22225NRB
    • Amps 100 to 225A
    • Breaker Type QOM2-Frame
    • NEMA Rating NEMA 3R
    • Use With QOM2 2-Pole Breakers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QOM2-Frame 100 to 225A NEMA 3R circuit breaker enclosure. Use with QOM2 2-pole breakers.
    • Molded case circuit breaker enclosure is made of steel material that offers strength and durability.
    • Enclosure has surface mounting and has Nema 3R enclosure rating.
    • UL listed.