Square D (Schneider Electric) QOB Miniature Circuit Breaker, Switch Neutral Common Trip, 10kA | Graybar Store
Square D (Schneider Electric) - QOB Miniature Circuit Breaker, Switch Neutral Common Trip, 10kA
+ / - Hover over image to Zoom
Other Views

    QOB Miniature Circuit Breaker, Switch Neutral Common Trip, 10kA

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric switch neutral miniature circuit breaker.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Mounting Type
    Pole
    Additional Features
    Amps
    Voltage (Volts)
    Price
    QOB215SWN
    88243082
    Bolt-On
    2-Pole
    Switch Neutral
    15A
    120 V AC
    $
    104
    .27
    /
    EA
    88243082
    Mounting Type
    Bolt-On
    Pole
    2-Pole
    Additional Features
    Switch Neutral
    Amps
    15A
    Voltage (Volts)
    120 V AC
    $
    104
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOB220SWN
    88243088
    Bolt-On
    2-Pole
    Switch Neutral
    20A
    120 V AC
    $
    104
    .27
    /
    EA
    88243088
    Mounting Type
    Bolt-On
    Pole
    2-Pole
    Additional Features
    Switch Neutral
    Amps
    20A
    Voltage (Volts)
    120 V AC
    $
    104
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243082 SKU, 88243082 ANALYTICS...
    Additional Features
    Switch Neutral
    Amps
    15A
    Voltage (Volts)
    120 V AC
    Price
    $
    104
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243088 SKU, 88243088 ANALYTICS...
    Additional Features
    Switch Neutral
    Amps
    20A
    Voltage (Volts)
    120 V AC
    Price
    $
    104
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available