Square D (Schneider Electric) - Circuit Breaker - QOB245
+ / - Hover over image to Zoom
Other Views

Circuit Breaker

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QOB245
SKU: 88243102
$66.42
Checking Pricing
     
Amps:45A
Interrupting Rating:10KA
Voltage (Volts):120/240 VAC
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QOB245
  • Voltage (Volts) 120/240 VAC
  • Amps 45A
  • Interrupting Rating 10KA
Product Overview:
QO™ Circuit Breaker, 45A, 10 kA, Bolt-On Mount, 2-Pole, 240V AC
  • Miniature circuit breaker with Visi-Trip indicator has an integrated pressure plate to offer protection against damage to flexible lines.
  • The 1-Pole circuit breaker has voltage rating of 120/240 VAC, 48 VDC, current rating of 25 Amps and short-circuit current rating of 10 kilo-Amps.
  • Miniature circuit breaker has one-space and mounting bolts to hold the breaker in place.
  • Ideally designed to offer superior overload and short circuit protection.
  • Standard size circuit breaker accommodates 14 - 8 AWG aluminum and copper wires.
  • Ideal choice for NQOD panel-boards.
  • Suitable for HACR rated applications.
  • UL listed and CSA certified.