Square D (Schneider Electric) QOB Circuit Breaker With Shunt Trip, Bolt-On, 22kA | Graybar Store
Square D (Schneider Electric) - QOB Circuit Breaker With Shunt Trip, Bolt-On, 22kA
+ / - Hover over image to Zoom
Other Views

    QOB Circuit Breaker With Shunt Trip, Bolt-On, 22kA

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric QOB single-pole circuit breaker visi-trip indicator bolt-on mount

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Mounting Type
    Pole
    Additional Features
    Amps
    Voltage (Volts)
    Interrupt Rating
    Price
    QOB120VH1021
    92140011
    Bolt-On
    1-Pole
    Shunt Trip 120/208/240 Vac
    20A
    240 V AC
    22 kA
    $
    234
    .60
    /
    EA
    92140011
    Mounting Type
    Bolt-On
    Pole
    1-Pole
    Additional Features
    Shunt Trip 120/208/240 Vac
    Amps
    20A
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    234
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOB220VH1021
    96006460
    Bolt-On
    2-Pole
    Shunt Trip 120/208/240 Vac
    20A
    240 V AC
    22 kA
    $
    323
    .59
    /
    EA
    96006460
    Mounting Type
    Bolt-On
    Pole
    2-Pole
    Additional Features
    Shunt Trip 120/208/240 Vac
    Amps
    20A
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    323
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92140011 SKU, 92140011 ANALYTICS...
    Additional Features
    Shunt Trip 120/208/240 Vac
    Amps
    20A
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    234
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96006460 SKU, 96006460 ANALYTICS...
    Additional Features
    Shunt Trip 120/208/240 Vac
    Amps
    20A
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    323
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available