Square D (Schneider Electric) QOB320VH QOB Circuit Breaker, High Interrupting Capacity | Graybar Store
Square D (Schneider Electric) - QOB Circuit Breaker, High Interrupting Capacity - QOB320VH
+ / - Hover over image to Zoom
Other Views

    QOB Circuit Breaker, High Interrupting Capacity

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOB320VH
    SKU: 88243120
    $395.49
    Checking Pricing
         
    Mounting Type:Bolt-On
    Pole:3-Pole
    Interrupting Rating:22kA
    Amps:20A
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOB320VH
    • Voltage (Volts) 120/240V
    • Amps 20A
    • Interrupting Rating 22kA
    • Mounting Type Bolt-On
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QOB 3-pole miniature circuit breaker breaker has current rating of 20 amps, voltage rating of 120/240 VAC, short-circuit rating of 22 kilo-amps and mounting bolts to hold the breaker in place.
    • Miniature circuit breaker with Visi-Trip indicator has an integrated pressure plate to offer protection against damage to flexible lines.
    • Circuit breaker has mounting bolts to hold the breaker in place.
    • Ideally designed to offer superior overload and short circuit protection.
    • Standard size circuit breaker accommodates 14 - 8 AWG copper/aluminum wires.
    • Ideal choice for NQO/NQOD panel-boards.