Square D (Schneider Electric) QOB220GFI QOB Miniature Circuit Breaker, Bolt On, GFI, 2 Pole, 20A 120/240V | Graybar Store
Square D (Schneider Electric) - QOB Miniature Circuit Breaker, Bolt On, GFI, 2 Pole, 20A 120/240V - QOB220GFI
+ / - Hover over image to Zoom
Other Views

    QOB Miniature Circuit Breaker, Bolt On, GFI, 2 Pole, 20A 120/240V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOB220GFI
    SKU: 88243086
    $399.09
    Checking Pricing
         
    Mounting Type:Bolt-On
    Pole:2-Pole
    Amps:20A
    Interrupting Rating:10kA
    Additional Features:GFCI
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOB220GFI
    • Voltage (Volts) 120/240V
    • Additional Features GFCI
    • Amps 20A
    • Interrupting Rating 10kA
    • Mounting Type Bolt-On
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QOB 2 pole miniature circuit breaker breaker has current rating of 20 amps, voltage rating of 120/240 VAC, mounting bolts to hold the breaker in place and ground fault protection.
    • Ground fault miniature circuit breaker has an integrated pressure plate to offer protection against damage to flexible lines.
    • It offers ground fault protection for class B circuits that have current rating of 6 milli-Amps.
    • Circuit breaker has one-space and mounting bolts to hold the breaker in place.
    • It is ideally designed to offer superior overload and short circuit protection.
    • Standard size circuit breaker accommodates 14 - 8 AWG copper and 12 - 8 AWG aluminum wires.
    • It is an ideal choice for NQOD panel-boards.
    • It measures 0.750 Inch x 2.910 Inch x 4.120 Inch.
    • Circuit breaker is UL listed/CSA certified and meets