Square D (Schneider Electric) QOB130 QOB Miniature Circuit Breaker, Bolt-On, 1-Pole, 30A 120/240V | Graybar Store
Square D (Schneider Electric) - QOB Miniature Circuit Breaker, Bolt-On, 1-Pole, 30A 120/240V - QOB130
+ / - Hover over image to Zoom
Other Views

    QOB Miniature Circuit Breaker, Bolt-On, 1-Pole, 30A 120/240V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOB130
    SKU: 88243058
    $30.87
    Checking Pricing
         
    Mounting Type:Bolt-On
    Pole:1-Pole
    Amps:30A
    Interrupting Rating:10kA
    Additional Features:UL Listed as HACR type
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOB130
    • Voltage (Volts) 120/240V
    • Additional Features UL Listed as HACR type
    • Amps 30A
    • Interrupting Rating 10kA
    • Mounting Type Bolt-On
    • Pole 1-Pole
    Product Overview:
    QOB 30A 120/240V 1-pole bolt-on miniature circuit breaker.
    • Miniature circuit breaker with Visi-Trip indicator has an integrated pressure plate to offer protection against damage to flexible lines.
    • The 1-Pole circuit breaker has voltage rating of 120/240 VAC, 48 VDC, current rating of 25 Amps and short-circuit current rating of 10 kilo-Amps.
    • Miniature circuit breaker has one-space and mounting bolts to hold the breaker in place.
    • Ideally designed to offer superior overload and short circuit protection.
    • Standard size circuit breaker accommodates 14 - 8 AWG aluminum and copper wires.
    • Ideal choice for NQOD panel-boards.
    • Suitable for HACR rated applications.
    • UL listed and CSA certified.