Square D (Schneider Electric) - QOB Miniature Circuit Breaker, Bolt-On, 1-Pole, 20A 120/240V - QOB120
+ / - Hover over image to Zoom
Other Views

QOB Miniature Circuit Breaker, Bolt-On, 1-Pole, 20A 120/240V

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QOB120
SKU: 88243046
$30.49
Checking Pricing
     
Mounting Type:Bolt-On
Pole:1
Amps:20 Amp
Interrupting Rating:10kA
Additional Features:UL Listed as HACR type
Voltage (Volts):120/240V
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QOB120
  • Voltage (Volts) 120/240V
  • Additional Features UL Listed as HACR type
  • Amps 20 Amp
  • Interrupting Rating 10kA
  • Mounting Type Bolt-On
  • Pole 1
Product Overview:
QOB 20A 120/240V 1-pole bolt-on miniature circuit breaker.
  • Miniature circuit breaker with Visi-Trip indicator has an integrated pressure plate to offer protection against damage to flexible lines.
  • The 1-Pole circuit breaker has voltage rating of 120/240 VAC, 48 VDC, current rating of 25 Amps and short-circuit current rating of 10 kilo-Amps.
  • Miniature circuit breaker has one-space and mounting bolts to hold the breaker in place.
  • Ideally designed to offer superior overload and short circuit protection.
  • Standard size circuit breaker accommodates 14 - 8 AWG aluminum and copper wires.
  • Ideal choice for NQOD panel-boards.
  • Suitable for HACR rated applications.
  • UL listed and CSA certified.