Square D (Schneider Electric) QO35FM30TTF QO™ 30A 120V 1 Phase 3 Space Main Breaker Load Center With Flush Cover and Equipment Ground Bar, 5 Single Pole/2 Tandem | Graybar Store
Square D (Schneider Electric) - QO™ 30A 120V 1 Phase 3 Space Main Breaker Load Center With Flush Cover and Equipment Ground Bar, 5 Single Pole/2 Tandem - QO35FM30TTF
+ / - Hover over image to Zoom
Other Views

    QO™ 30A 120V 1 Phase 3 Space Main Breaker Load Center With Flush Cover and Equipment Ground Bar, 5 Single Pole/2 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO35FM30TTF
    SKU: 96076003
    $81.41
    Checking Pricing
         
    Phase:1-Phase
    Voltage (Volts):120V
    Amps:30A
    Maximum Single Pole Circuits:5
    Maximum Tandem Circuits:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO35FM30TTF
    • Voltage (Volts) 120V
    • Type Main Breaker
    • Amps 30A
    Product Overview:
    QO™ 30A 120V 1 phase 3 space main breaker load center with flush cover and factory installed equipment ground bar. Max. single pole circuits 5. Max. tandem circuit breakers 2.