Square D (Schneider Electric) QO™ 120V 1 Phase Main Breaker Load Center With Cover and Factory Installed Equipment Ground Bar | Graybar Store
Square D (Schneider Electric) - QO™ 120V 1 Phase Main Breaker Load Center With Cover and Factory Installed Equipment Ground Bar
+ / - Hover over image to Zoom
Other Views

    QO™ 120V 1 Phase Main Breaker Load Center With Cover and Factory Installed Equipment Ground Bar

    Manufacturer: Square D (Schneider Electric)
         

    QO™ 1-phase main breaker load center with cover and factory-installed equipment ground bar.

    • Manufacturer Square D (Schneider Electric)
    • Type Main Breaker
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Phase
    Voltage (Volts)
    Amps
    Maximum Single Pole Circuits
    Maximum Tandem Circuits
    Price
    QO35FM30TTF
    96076003
    1-Phase
    120V
    30A
    5
    2
    $
    81
    .41
    /
    EA
    96076003
    Phase
    1-Phase
    Voltage (Volts)
    120V
    Amps
    30A
    Maximum Single Pole Circuits
    5
    Maximum Tandem Circuits
    2
    $
    81
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO35FM30TTS
    96076004
    1-Phase
    120V
    30A
    5
    2
    $
    81
    .41
    /
    EA
    96076004
    Phase
    1-Phase
    Voltage (Volts)
    120V
    Amps
    30A
    Maximum Single Pole Circuits
    5
    Maximum Tandem Circuits
    2
    $
    81
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96076003 SKU, 96076003 ANALYTICS...
    Amps
    30A
    Maximum Single Pole Circuits
    5
    Maximum Tandem Circuits
    2
    Price
    $
    81
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96076004 SKU, 96076004 ANALYTICS...
    Amps
    30A
    Maximum Single Pole Circuits
    5
    Maximum Tandem Circuits
    2
    Price
    $
    81
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available