Square D (Schneider Electric) - QO™ 200A 208Y/120V 240/120/240Y 3-Phase Raintight NEMA 3R Main Breaker Load Center, 30 Single Pole - QO330MQ200RB
+ / - Hover over image to Zoom
Other Views

QO™ 200A 208Y/120V 240/120/240Y 3-Phase Raintight NEMA 3R Main Breaker Load Center, 30 Single Pole

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO330MQ200RB
SKU: 22057318
Checking Pricing
     
Voltage (Volts):208Y/120V, 240/120/240Y
Maximum Single Pole Circuits:30
Amps:200
Maximum Tandem Circuits:0
Additional Features:Raintight
Phase:3-Phase
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO330MQ200RB
  • Voltage (Volts) 208Y/120V, 240/120/240Y
  • Type Main Lug
  • Additional Features Raintight
  • Amps 200
  • Maximum Single Pole Circuits 30
  • Maximum Tandem Circuits 0
  • Phase 3-Phase
Product Overview:
QO™ 200A 208Y/120V 240/120/240Y 3-phase raintight NEMA 3R main breaker load center. Max. single-pole circuits 30.
  • Raintight Cover
  • Interrupting Rating 25K
  • Mains Breaker
  • Use With QO Breakers