Square D (Schneider Electric) QO1816M200FTRB QO™ 200A 120/240V 1-Phase Raintight NEMA 3R Main Breaker Load Center, 8 Single Pole/16 Tandem | Graybar Store
Square D (Schneider Electric) - QO™ 200A 120/240V 1-Phase Raintight NEMA 3R Main Breaker Load Center, 8 Single Pole/16 Tandem - QO1816M200FTRB
+ / - Hover over image to Zoom
Other Views

    QO™ 200A 120/240V 1-Phase Raintight NEMA 3R Main Breaker Load Center, 8 Single Pole/16 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO1816M200FTRB
    SKU: 96001719
    $243.59
    Checking Pricing
         
    Voltage (Volts):120/240V
    Maximum Single Pole Circuits:8
    Amps:200A
    Maximum Tandem Circuits:16
    Additional Features:Raintight, Feed-Through Lugs
    Phase:1-Phase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO1816M200FTRB
    • Voltage (Volts) 120/240V
    • Type Main Lug
    • Additional Features Raintight, Feed-Through Lugs
    • Amps 200A
    • Maximum Single Pole Circuits 8
    • Maximum Tandem Circuits 16
    • Phase 1-Phase
    Product Overview:
    QO™ 200A 120/240V 1-phase raintight NEMA 3R main breaker load center. Max. single-pole circuits 8. Max. tandem circuits 16.
    • Raintight Cover
    • Interrupting Rating 22K
    • Mains Breaker
    • Use With QO Breakers