Square D (Schneider Electric) QO120M100RB QO™ 100A 120/240V 1-Phase Raintight NEMA 3R Main Breaker Load Center, 20 Single Pole | Graybar Store
Square D (Schneider Electric) - QO™ 100A 120/240V 1-Phase Raintight NEMA 3R Main Breaker Load Center, 20 Single Pole - QO120M100RB
+ / - Hover over image to Zoom
Other Views

    QO™ 100A 120/240V 1-Phase Raintight NEMA 3R Main Breaker Load Center, 20 Single Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO120M100RB
    SKU: 96001709
    $391.34
    Checking Pricing
         
    Voltage (Volts):120/240V
    Maximum Single Pole Circuits:20
    Amps:100A
    Maximum Tandem Circuits:0
    Additional Features:Raintight
    Phase:1-Phase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO120M100RB
    • Voltage (Volts) 120/240V
    • Type Main Lug
    • Additional Features Raintight
    • Amps 100A
    • Maximum Single Pole Circuits 20
    • Maximum Tandem Circuits 0
    • Phase 1-Phase
    Product Overview:
    QO™ 100A 120/240V 1-phase raintight NEMA 3R main breaker load center. Max. single-pole circuits 20.
    • Raintight Cover
    • Interrupting Rating 22K
    • Mains Breaker
    • Use With QO Breakers