Square D (Schneider Electric) RC200S QO Rainproof Meter Main Without Bypass, Ringless, 1 Phase 120/240VAC | Graybar Store
Square D (Schneider Electric) - QO Rainproof Meter Main Without Bypass, Ringless, 1 Phase 120/240VAC - RC200S
+ / - Hover over image to Zoom
Other Views

    QO Rainproof Meter Main Without Bypass, Ringless, 1 Phase 120/240VAC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RC200S
    SKU: 99879759
    $1,030.43
    Checking Pricing
         
    Service Type:OH/UG
    Amps:200A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RC200S
    • Type Ringless
    • Amps 200A
    • Service Type OH/UG
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ Main Meter, Amps: 200 A, Service Type: OH/UG