Square D (Schneider Electric) RC2M200S QO Rainproof Meter Main Without Bypass, Ringless, 1 Phase 120/240VAC | Graybar Store
Square D (Schneider Electric) - QO Rainproof Meter Main Without Bypass, Ringless, 1 Phase 120/240VAC - RC2M200S
+ / - Hover over image to Zoom
Other Views

    QO Rainproof Meter Main Without Bypass, Ringless, 1 Phase 120/240VAC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RC2M200S
    SKU: 22015389
    $1,091.93
    Checking Pricing
         
    Service Type:OH/UG
    Amps:200A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RC2M200S
    • Type Ringless
    • Amps 200A
    • Service Type OH/UG
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ Main Meter T Surface, Amps: 200 A, Service Type: OH/UG