Square D (Schneider Electric) QU12L400CL QO Rainproof Meter Main With Class 320 Lever Bypass, Ringless, 1 Phase 120/240VAC | Graybar Store
Square D (Schneider Electric) - QO Rainproof Meter Main With Class 320 Lever Bypass, Ringless, 1 Phase 120/240VAC - QU12L400CL
+ / - Hover over image to Zoom
Other Views

    QO Rainproof Meter Main With Class 320 Lever Bypass, Ringless, 1 Phase 120/240VAC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QU12L400CL
    SKU: 22108102
    $1,621.65
    Checking Pricing
         
    Service Type:UG
    NEMA Rating:NEMA 3R
    Amps:400A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QU12L400CL
    • Type Ringless
    • Amps 400A
    • NEMA Rating NEMA 3R
    • Service Type UG
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Main Meter, Amps: 400 A, Service Type: UG, NEMA Rating: 3R