Square D (Schneider Electric) QO Rainproof Meter Main, Ringless, 1 Phase 120/240VAC | Graybar Store
Square D (Schneider Electric) - QO Rainproof Meter Main, Ringless, 1 Phase 120/240VAC
+ / - Hover over image to Zoom
Other Views

    QO Rainproof Meter Main, Ringless, 1 Phase 120/240VAC

    Manufacturer: Square D (Schneider Electric)
         

    QO ringless rainproof meter main.

    • Manufacturer Square D (Schneider Electric)
    • Type Ringless
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Interrupt Rating
    Amps
    Maximum Single Pole Circuits
    Price
    QC816F200S
    25559103
    200A
    1
    $
    1523
    .59
    /
    EA
    25559103
    Interrupt Rating
    Amps
    200A
    Maximum Single Pole Circuits
    1
    $
    1523
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QC816F150S
    25559099
    22 kA
    150A
    $
    1465
    .80
    /
    EA
    25559099
    Interrupt Rating
    22 kA
    Amps
    150A
    Maximum Single Pole Circuits
    $
    1465
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25559103 SKU, 25559103 ANALYTICS...
    Maximum Single Pole Circuits
    1
    Price
    $
    1523
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25559099 SKU, 25559099 ANALYTICS...
    Maximum Single Pole Circuits
    Price
    $
    1465
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available