Square D (Schneider Electric) QO220PL QO Powerlink™ 20A 120/240V 2-Pole Remote-Controlled Circuit Breaker | Graybar Store
Square D (Schneider Electric) - QO Powerlink™ 20A 120/240V 2-Pole Remote-Controlled Circuit Breaker - QO220PL
+ / - Hover over image to Zoom
Other Views

    QO Powerlink™ 20A 120/240V 2-Pole Remote-Controlled Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO220PL
    SKU: 90064114
    $374.63
    Checking Pricing
         
    Amps:20A
    Interrupting Rating:10kA
    Mounting Type:Plug-On
    Pole:2-Pole
    Additional Features:Remote Controlled
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO220PL
    • Voltage (Volts) 120/240V
    • Additional Features Remote Controlled
    • Amps 20A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    QO Powerlink™ plug-in 20A 120/240V 2-pole remote-controlled circuit breaker. Interrupting rating 10kA.