Square D (Schneider Electric) QO325HID QO Plug-On 25A 240V 3-Pole Common Trip High Intensity Discharge (HID) Miniature Circuit Breaker | Graybar Store
Square D (Schneider Electric) - QO Plug-On 25A 240V 3-Pole Common Trip High Intensity Discharge (HID) Miniature Circuit Breaker - QO325HID
+ / - Hover over image to Zoom
Other Views

    QO Plug-On 25A 240V 3-Pole Common Trip High Intensity Discharge (HID) Miniature Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO325HID
    SKU: 22091333
    $288.47
    Checking Pricing
         
    Amps:25A
    Interrupting Rating:10kA
    Mounting Type:Plug-On
    Pole:3-Pole
    Additional Features:High Intensity Discharge Plug-On
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO325HID
    • Voltage (Volts) 240V
    • Additional Features High Intensity Discharge Plug-On
    • Amps 25A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 3-Pole
    Product Overview:
    QO plug-on 25A 240V 3-pole High Intensity Discharge (HID) miniature circuit breaker. Interrupting rating 10kA.
    HID circuit breakers are for use on circuits feeding fluorescent and High Intensity Discharge lighting systems such as mercury vapor, metal halide or high pressure sodium. These circuit breakers are physically interchangeable with QO circuit breakers.