Square D (Schneider Electric) QO142L225PGRB QO™ Outdoor (NEMA 3R) 225A 1 Phase 42 Space Plug On Neutral CAFI Main Lug Load Center With Ground Bar, 42 1 Pole | Graybar Store
Square D (Schneider Electric) - QO™ Outdoor (NEMA 3R) 225A 1 Phase 42 Space Plug On Neutral CAFI Main Lug Load Center With Ground Bar, 42 1 Pole - QO142L225PGRB
+ / - Hover over image to Zoom
Other Views

    QO™ Outdoor (NEMA 3R) 225A 1 Phase 42 Space Plug On Neutral CAFI Main Lug Load Center With Ground Bar, 42 1 Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO142L225PGRB
    SKU: 25666408
    $713.61
    Checking Pricing
         
    Additional Features:Plug-On Neutral
    Amps:225A
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Voltage (Volts):120/240V
    Maximum Single Pole Circuits:24
    Maximum Tandem Circuits:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO142L225PGRB
    • Voltage (Volts) 120/240V
    • Type Main Lug
    • Additional Features Plug-On Neutral
    • Amps 225A
    • Maximum Single Pole Circuits 24
    • Maximum Tandem Circuits 0
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • Country of Origin US - USA
    Product Overview:
    QO™ outdoor 225A 1 phase 42 space plug on neutral CAFI main lug load center with ground bar. Accepts 42 1 pole circuits. Enclosure rating NEMA 3R.
    QO plug-on neutral load centers and CAFI breakers are engineered for a quick plug-on neutral connection on every unit.