Square D (Schneider Electric) QO120PCAFI QO Miniature Circuit Breaker, Combination Arc Fault, 1-Pole, 20A 120V, Plug-On Neutral | Graybar Store
Square D (Schneider Electric) - QO Miniature Circuit Breaker, Combination Arc Fault, 1-Pole, 20A 120V, Plug-On Neutral - QO120PCAFI
+ / - Hover over image to Zoom
Other Views

    QO Miniature Circuit Breaker, Combination Arc Fault, 1-Pole, 20A 120V, Plug-On Neutral

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO120PCAFI
    SKU: 25477481
    $62.35
    Checking Pricing
         
    Amps:20A
    Pole:1-Pole
    Additional Features:COMBINATION ARC-FAULT
    Mounting Type:Plug-On
    Interrupting Rating:10kA
    Voltage (Volts):120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO120PCAFI
    • Voltage (Volts) 120V
    • Additional Features COMBINATION ARC-FAULT
    • Amps 20A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 1-Pole
    Product Overview:
    QO™ Combination Arc Fault Miniature Circuit Breaker, Plug-In, 20A, 120V, 1-Pole, 10kA, Accepts Plug-On Neutral
    • Qwik-Open circuit breaker protection (trips within 1/60th of a second).
    • Trips thermally (in an overload situation) or magnetically (under a short circuit situation).
    • Quick make, quick break mechanism.
    • SWD (Switching Duty) rated.
    • Ideal for QO load centers, NQ/NQOD panel boards/interiors and speed-D switchboard distribution panels.
    • Features reliable pressure plate terminal and VISI trip indicator for convenience.
    • UL listed/CSA certified and meets Fed. Specs W-C-375B/GEN standards.