Square D (Schneider Electric) CM200S QO Meter Main-Surface Mount | Graybar Store
Square D (Schneider Electric) - QO Meter Main-Surface Mount - CM200S
+ / - Hover over image to Zoom
Other Views

    QO Meter Main-Surface Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: CM200S
    SKU: 22058002
    $434.99
    Checking Pricing
         
    Amps:200A
    Main Breaker:Field Installable
    Interrupting Rating:22K
    Branch Circuits:None
    Phase:1-Phase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # CM200S
    • Amps 200A
    • Branch Circuits None
    • Interrupting Rating 22K
    • Main Breaker Field Installable
    • Phase 1-Phase
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    200 amp 120/240V surface mount meter main