Square D (Schneider Electric) - QO™ Load Center, Main Lug, Ground Bar, 225A 120/240V 1-Phase, Max. Single Pole Circuits 42 - QO142L225G
+ / - Hover over image to Zoom
Other Views

QO™ Load Center, Main Lug, Ground Bar, 225A 120/240V 1-Phase, Max. Single Pole Circuits 42

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO142L225G
SKU: 96001671
$503.53
Checking Pricing
     
Voltage (Volts):120/240V
Maximum Single Pole Circuits:42
Amps:225
Maximum Tandem Circuits:0
Additional Features:Ground Bar
Phase:1-Phase
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO142L225G
  • Voltage (Volts) 120/240V
  • Type Main Lug
  • Additional Features Ground Bar
  • Amps 225
  • Maximum Single Pole Circuits 42
  • Maximum Tandem Circuits 0
  • Phase 1-Phase
Product Overview:
QO™ 225A 120/240V 1-phase main lug load center with ground bar. Max. single-pole circuits 42.
  • Cover Not Included
  • Interrupting Rating 65K
  • Use With QO Breakers