Square D (Schneider Electric) QO324L125G QO™ Load Center, Main Lug, Ground Bar, 125A 120/240V 3 Phase, Max. Single Pole Circuits 24 | Graybar Store
Square D (Schneider Electric) - QO™ Load Center, Main Lug, Ground Bar, 125A 120/240V 3 Phase, Max. Single Pole Circuits 24 - QO324L125G
+ / - Hover over image to Zoom
Other Views

    QO™ Load Center, Main Lug, Ground Bar, 125A 120/240V 3 Phase, Max. Single Pole Circuits 24

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO324L125G
    SKU: 94048022
    $516.89
    Checking Pricing
         
    Voltage (Volts):120/240V
    Maximum Single Pole Circuits:24
    Amps:125A
    Maximum Tandem Circuits:0
    Additional Features:Ground Bar
    Phase:3-Phase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO324L125G
    • Voltage (Volts) 120/240V
    • Type Main Lug
    • Additional Features Ground Bar
    • Amps 125A
    • Maximum Single Pole Circuits 24
    • Maximum Tandem Circuits 0
    • Phase 3-Phase
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QO™ 125A 120/240V 3 phase main lug load center with ground bar. Max. single pole circuits 24.
    • Cover Not Included
    • Interrupting Rating 65K
    • Use With QO Breakers