Square D (Schneider Electric) - QO Load Center Surge Protective Device - QO2175SB
+ / - Hover over image to Zoom
Other Views

QO Load Center Surge Protective Device

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO2175SB
SKU: 93145658
$107.12
Checking Pricing
     
Protection Type:Type 2 Surge Protective Device
Voltage Configuration:120/240V AC 1-Phase, 3-Wire
Max. Surge Current:930 Joules
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO2175SB
  • Max. Surge Current 930 Joules
  • Protection Type Type 2 Surge Protective Device
  • Voltage Configuration 120/240V AC 1-Phase, 3-Wire
Product Overview:
  • Type 2 Surge Protective Device is suitable for both indoor & outdoor applications.
  • NEMA 4 rated enclosure LED indicates operational status.
  • 930 joules 22,500 Amp maximum surge current rating.
  • Meets NEC requirements.
  • Type 2 Surge Protective Device is suitable for both indoor and outdoor applications.
  • NEMA 4 rated enclosure,LED indicates operational status.
  • 930 joules,22,500 Amp maximum surge current rating,.
  • Meets NEC requirements,.
  • ANSI certified and CSA and UL 1449 3rd edition listed