Square D (Schneider Electric) QOC30US Surface Mount QO Load Center Cover With Door, 30 Max. 1 Pole Breakers | Graybar Store
Square D (Schneider Electric) - Surface Mount QO Load Center Cover With Door, 30 Max. 1 Pole Breakers - QOC30US
+ / - Hover over image to Zoom
Other Views

    Surface Mount QO Load Center Cover With Door, 30 Max. 1 Pole Breakers

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOC30US
    SKU: 88243201
    $30.34
    Checking Pricing
         
    Maximum No. Single Pole Breakers:30
    Mounting Type:Surface Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOC30US
    • Maximum No. Single Pole Breakers 30
    • Mounting Type Surface Mount
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Surface mount QO load center cover with door. Max. 30 single pole breakers.