Square D (Schneider Electric) QOC20U100S Surface Mount QO Load Center Cover With Door, 20 Max. 1 Pole Breakers | Graybar Store
Square D (Schneider Electric) - Surface Mount QO Load Center Cover With Door, 20 Max. 1 Pole Breakers - QOC20U100S
+ / - Hover over image to Zoom
Other Views

    Surface Mount QO Load Center Cover With Door, 20 Max. 1 Pole Breakers

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOC20U100S
    SKU: 88243179
    $15.82
    Checking Pricing
         
    Maximum No. Single Pole Breakers:20
    Mounting Type:Surface Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOC20U100S
    • Maximum No. Single Pole Breakers 20
    • Mounting Type Surface Mount
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Surface mount QO load center cover with door. Max. 20 single pole breakers.