Square D (Schneider Electric) QO120HM QO High Magnetic HACR-Type 20A 120/240V 1-Pole Switching Duty Rated Miniature Circuit Breaker | Graybar Store
Square D (Schneider Electric) - QO High Magnetic HACR-Type 20A 120/240V 1-Pole Switching Duty Rated Miniature Circuit Breaker - QO120HM
+ / - Hover over image to Zoom
Other Views

    QO High Magnetic HACR-Type 20A 120/240V 1-Pole Switching Duty Rated Miniature Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO120HM
    SKU: 88242631
    $12.20
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:1-Pole
    Amps:20A
    Interrupting Rating:10kA
    Additional Features:High Magnetic Trip
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO120HM
    • Voltage (Volts) 120/240V
    • Additional Features High Magnetic Trip
    • Amps 20A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 1-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO high magnetic trip HACR-type plug-in 20A 120/240V 1-pole switching duty rated miniature circuit breaker. Interrupting rating 10kA.
    SWD (switching duty) rated. Suitable for switching 120V AC fluorescent lighting loads.