Square D (Schneider Electric) QO115HM QO High Magnetic HACR-Type 15A 120/240V 1-Pole Switching Duty Rated Miniature Circuit Breaker | Graybar Store
Square D (Schneider Electric) - QO High Magnetic HACR-Type 15A 120/240V 1-Pole Switching Duty Rated Miniature Circuit Breaker - QO115HM
+ / - Hover over image to Zoom
Other Views

    QO High Magnetic HACR-Type 15A 120/240V 1-Pole Switching Duty Rated Miniature Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO115HM
    SKU: 88242611
    $17.19
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:1-Pole
    Amps:15A
    Interrupting Rating:10kA
    Additional Features:High Magnetic Plug-On
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO115HM
    • Voltage (Volts) 120/240V
    • Additional Features High Magnetic Plug-On
    • Amps 15A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 1-Pole
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ HACR-Type Miniature Circuit Breaker, Plug-In, 15A, 120/240V, 1-Pole, High Magnetic Trip, Switching Duty Rated, 10kA
    SWD (switching duty) rated. Suitable for switching 120V AC fluorescent lighting loads.