Square D (Schneider Electric) QO215H QO-H Plug-On 15A 240V 2-Pole Common Trip Miniature Circuit Breaker | Graybar Store
Square D (Schneider Electric) - QO-H Plug-On 15A 240V 2-Pole Common Trip Miniature Circuit Breaker - QO215H
+ / - Hover over image to Zoom
Other Views

    QO-H Plug-On 15A 240V 2-Pole Common Trip Miniature Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO215H
    SKU: 88242774
    $108.42
    Checking Pricing
         
    Amps:15A
    Interrupting Rating:10kA
    Mounting Type:Plug-On
    Pole:2-Pole
    Additional Features:Standard Plug-On
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO215H
    • Voltage (Volts) 240V
    • Additional Features Standard Plug-On
    • Amps 15A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO plug-in 15A 240V 2-pole common trip miniature circuit breaker. Interrupting rating 10kA.