Square D (Schneider Electric) QO™ Generator Panel Main Breaker Load Center | Graybar Store
Square D (Schneider Electric) - QO™ Generator Panel Main Breaker Load Center
+ / - Hover over image to Zoom
Other Views

    QO™ Generator Panel Main Breaker Load Center

    Manufacturer: Square D (Schneider Electric)
         

    The Square D QO convertible indoor generator panel main breaker load center is UL listed for residential, commercial and industrial power distribution.

    • Manufacturer Square D (Schneider Electric)
    • Type Main Breaker
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Maximum Single Pole Circuits
    Maximum Tandem Circuits
    Amps
    Voltage (Volts)
    Additional Features
    Phase
    NEMA Rating
    Price
    QO48M60DSGP
    96004282
    4
    8
    60A
    120/240V
    Mechanical Interlock, Surface Cover With Door
    1-Phase
    $
    194
    .96
    /
    EA
    96004282
    Maximum Single Pole Circuits
    4
    Maximum Tandem Circuits
    8
    Amps
    60A
    Voltage (Volts)
    120/240V
    Additional Features
    Mechanical Interlock, Surface Cover With Door
    Phase
    1-Phase
    NEMA Rating
    $
    194
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO48M30DSGP
    96004281
    8
    4
    30A
    240 V AC
    1-Phase
    NEMA 1
    $
    267
    .84
    /
    EA
    96004281
    Maximum Single Pole Circuits
    8
    Maximum Tandem Circuits
    4
    Amps
    30A
    Voltage (Volts)
    240 V AC
    Additional Features
    Phase
    1-Phase
    NEMA Rating
    NEMA 1
    $
    267
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96004282 SKU, 96004282 ANALYTICS...
    Amps
    60A
    Voltage (Volts)
    120/240V
    Additional Features
    Mechanical Interlock, Surface Cover With Door
    Phase
    1-Phase
    NEMA Rating
    Price
    $
    194
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96004281 SKU, 96004281 ANALYTICS...
    Amps
    30A
    Voltage (Volts)
    240 V AC
    Additional Features
    Phase
    1-Phase
    NEMA Rating
    NEMA 1
    Price
    $
    267
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available