Square D (Schneider Electric) QO2000NS QO-Frame 100A NEMA 1 Circuit Breaker Enclosure With Molded Case Switch | Graybar Store
Square D (Schneider Electric) - QO-Frame 100A NEMA 1 Circuit Breaker Enclosure With Molded Case Switch - QO2000NS
+ / - Hover over image to Zoom
Other Views

    QO-Frame 100A NEMA 1 Circuit Breaker Enclosure With Molded Case Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO2000NS
    SKU: 88242743
    $154.71
    Checking Pricing
         
    Amps:100A
    NEMA Rating:NEMA 1 (Surface)
    Use With:QO 2-Pole Molded Case Switch (Included)
    Breaker Type:QO-Frame
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO2000NS
    • Amps 100A
    • Breaker Type QO-Frame
    • NEMA Rating NEMA 1 (Surface)
    • Use With QO 2-Pole Molded Case Switch (Included)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO-Frame 100A NEMA 1 surface-mount circuit breaker enclosure with QO 2-pole molded case switch.