Square D (Schneider Electric) QO3100BNRB QO-Frame 100A Max. NEMA 3R 3-Pole Circuit Breaker Enclosure | Graybar Store
Square D (Schneider Electric) - QO-Frame 100A Max. NEMA 3R 3-Pole Circuit Breaker Enclosure - QO3100BNRB
+ / - Hover over image to Zoom
Other Views

    QO-Frame 100A Max. NEMA 3R 3-Pole Circuit Breaker Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO3100BNRB
    SKU: 88311923
    $199.05
    Checking Pricing
         
    Amps:100A Max.
    NEMA Rating:NEMA 3R
    Use With:QO 3-Pole Breakers
    Breaker Type:QO-Frame
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO3100BNRB
    • Amps 100A Max.
    • Breaker Type QO-Frame
    • NEMA Rating NEMA 3R
    • Use With QO 3-Pole Breakers
    • Country of Origin MX - Mexico
    Product Overview:
    QO-Frame 100A max. NEMA 3R circuit breaker enclosure. Use with QO 3-pole breakers.
    • Enclosure type made up of steel which is durable and is surface mounted.
    • Circuit breaker enclosure is UL listed and CSA certified.