Square D (Schneider Electric) QO2100BNRB QO Frame Circuit Breaker Enclosure, NEMA 3R, For QO 2 Pole Breakers | Graybar Store
Square D (Schneider Electric) - QO Frame Circuit Breaker Enclosure, NEMA 3R, For QO 2 Pole Breakers - QO2100BNRB
+ / - Hover over image to Zoom
Other Views

    QO Frame Circuit Breaker Enclosure, NEMA 3R, For QO 2 Pole Breakers

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO2100BNRB
    SKU: 88311920
    $57.31
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Use With:QO 2-Pole Breakers
    Amps:100A Max.
    Breaker Type:QO-Frame
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO2100BNRB
    • Amps 100A Max.
    • Breaker Type QO-Frame
    • NEMA Rating NEMA 3R
    • Use With QO 2-Pole Breakers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO Frame 100A max. NEMA 3R circuit breaker enclosure. Use with QO 2 pole breakers.
    • Enclosure type made up of steel which is durable and is surface mounted.
    • Intended to use for QO circuit breakers and 2 pole configuration.
    • Circuit breaker enclosure is UL listed and CSA certified.