Square D (Schneider Electric) QO2100BNF QO-Frame 100A Max. NEMA 1 Circuit Breaker Enclosure With Breaker | Graybar Store
Square D (Schneider Electric) - QO-Frame 100A Max. NEMA 1 Circuit Breaker Enclosure With Breaker - QO2100BNF
+ / - Hover over image to Zoom
Other Views

    QO-Frame 100A Max. NEMA 1 Circuit Breaker Enclosure With Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO2100BNF
    SKU: 88311918
    $85.37
    Checking Pricing
         
    Amps:100A Max.
    NEMA Rating:NEMA 1 (Flush)
    Use With:QO 2-Pole Breaker (Included)
    Breaker Type:QO-Frame
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO2100BNF
    • Amps 100A Max.
    • Breaker Type QO-Frame
    • NEMA Rating NEMA 1 (Flush)
    • Use With QO 2-Pole Breaker (Included)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO-Frame 100A max. NEMA 1 flush-mount circuit breaker enclosure with QO 2-pole breaker.