Square D (Schneider Electric) QO120EPD QO-EPD (Equipment Protection Device) 20A 120/240V 1-Pole Miniature Circuit Breaker | Graybar Store
Square D (Schneider Electric) - QO-EPD (Equipment Protection Device) 20A 120/240V 1-Pole Miniature Circuit Breaker - QO120EPD
+ / - Hover over image to Zoom
Other Views

    QO-EPD (Equipment Protection Device) 20A 120/240V 1-Pole Miniature Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO120EPD
    SKU: 88292813
    $421.63
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:1-Pole
    Amps:20A
    Interrupting Rating:10kA
    Additional Features:Equipment Protection Only
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO120EPD
    • Voltage (Volts) 120/240V
    • Additional Features Equipment Protection Only
    • Amps 20A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 1-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO-EPD (Equipment Protection Device) plug-in 20A 120/240V 1-pole miniature circuit breaker. Interrupting rating 10kA.
    • Qwik-Open circuit breaker protection.
    • Trips thermally (in an overload situation) or magnetically (under a short circuit situation).
    • Quick make, quick break mechanism.
    • SWD (Switching Duty) rated.
    • Circuit breaker has a voltage rating of 120 VAC and interrupt rating of 10 kilo-Amps.
    • Accommodates copper wire size of 14 - 8 AWG and aluminum wire size of 12 - 8 AWG.
    • Offers effective class B ground fault, overload and short circuit protection for added safety.
    • Ideal for QO load centers, NQ/NQOD panel boards/interiors and speed-D switchboard distribution panels.
    • Features reliable pressure plate terminal and VISI trip indicator for convenience.
    • Circuit breaker is UL listed/CSA certified and meets Fed.
    • Specs W-C-375B/GEN standards.