Square D (Schneider Electric) QO-EPD (Equipment Protection Device) Miniature Circuit Breaker, Plug-On, 10kA | Graybar Store
Square D (Schneider Electric) - QO-EPD (Equipment Protection Device) Miniature Circuit Breaker, Plug-On, 10kA
+ / - Hover over image to Zoom
Other Views

    QO-EPD (Equipment Protection Device) Miniature Circuit Breaker, Plug-On, 10kA

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric miniature circuit breaker.

    • Qwik-Open circuit breaker protection.
    • Trips thermally (in an overload situation) or magnetically (under a short circuit situation).
    • Quick make, quick break mechanism.
    • SWD (Switching Duty) rated.
    • Circuit breaker has a voltage rating of 120 VAC and interrupt rating of 10 kilo-Amps.
    • Accommodates copper wire size of 14 - 8 AWG and aluminum wire size of 12 - 8 AWG.
    • Offers effective class B ground fault, overload and short circuit protection for added safety.
    • Ideal for QO load centers, NQ/NQOD panel boards/interiors and speed-D switchboard distribution panels.
    • Features reliable pressure plate terminal and VISI trip indicator for convenience.
    • Circuit breaker is UL listed/CSA certified and meets Fed.
    • Specs W-C-375B/GEN standards.
    See More >>
    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Mounting Type
    Pole
    Amps
    Interrupting Rating
    Additional Features
    Voltage (Volts)
    Interrupt Rating
    Price
    QO120EPD
    88292813
    Plug-On
    1-Pole
    20A
    10kA
    Equipment Protection Only
    120/240V
    $
    421
    .63
    /
    EA
    88292813
    Mounting Type
    Plug-On
    Pole
    1-Pole
    Amps
    20A
    Interrupting Rating
    10kA
    Additional Features
    Equipment Protection Only
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    421
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO125EPD
    98294534
    Plug-On
    1-Pole
    25A
    10kA
    Equipment Protection Only
    120/240V
    $
    421
    .63
    /
    EA
    98294534
    Mounting Type
    Plug-On
    Pole
    1-Pole
    Amps
    25A
    Interrupting Rating
    10kA
    Additional Features
    Equipment Protection Only
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    421
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO115EPD
    91015224
    Plug-On
    1-Pole
    15A
    10kA
    Equipment Protection Only
    120/240V
    $
    421
    .63
    /
    EA
    91015224
    Mounting Type
    Plug-On
    Pole
    1-Pole
    Amps
    15A
    Interrupting Rating
    10kA
    Additional Features
    Equipment Protection Only
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    421
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO220EPD
    91015666
    Plug-On
    2-Pole
    20A
    10kA
    Equipment Protection Only
    120/240V
    $
    678
    .73
    /
    EA
    91015666
    Mounting Type
    Plug-On
    Pole
    2-Pole
    Amps
    20A
    Interrupting Rating
    10kA
    Additional Features
    Equipment Protection Only
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    678
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO230EPD
    90072673
    Plug-On
    2-Pole
    30A
    10kA
    Equipment Protection Only
    120/240V
    $
    678
    .73
    /
    EA
    90072673
    Mounting Type
    Plug-On
    Pole
    2-Pole
    Amps
    30A
    Interrupting Rating
    10kA
    Additional Features
    Equipment Protection Only
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    678
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO240EPD
    99570290
    Plug-On
    2-Pole
    40A
    10kA
    Equipment Protection Only
    120/240V
    $
    678
    .73
    /
    EA
    99570290
    Mounting Type
    Plug-On
    Pole
    2-Pole
    Amps
    40A
    Interrupting Rating
    10kA
    Additional Features
    Equipment Protection Only
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    678
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO320EPD
    25695970
    Plug-On
    3-Pole
    20A
    EPD Circuit Breakers
    240 V AC
    10 kA
    $
    1107
    .56
    /
    EA
    25695970
    Mounting Type
    Plug-On
    Pole
    3-Pole
    Amps
    20A
    Interrupting Rating
    Additional Features
    EPD Circuit Breakers
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    10 kA
    $
    1107
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO250EPD
    22091351
    Plug-On
    2-Pole
    50A
    EPD Circuit Breakers
    240 V AC
    10 kA
    $
    678
    .73
    /
    EA
    22091351
    Mounting Type
    Plug-On
    Pole
    2-Pole
    Amps
    50A
    Interrupting Rating
    Additional Features
    EPD Circuit Breakers
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    10 kA
    $
    678
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO130EPD
    90075037
    Plug-On
    1-Pole
    30A
    EPD Circuit Breakers
    120 V AC
    10 kA
    $
    421
    .63
    /
    EA
    90075037
    Mounting Type
    Plug-On
    Pole
    1-Pole
    Amps
    30A
    Interrupting Rating
    Additional Features
    EPD Circuit Breakers
    Voltage (Volts)
    120 V AC
    Interrupt Rating
    10 kA
    $
    421
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88292813 SKU, 88292813 ANALYTICS...
    Amps
    20A
    Interrupting Rating
    10kA
    Additional Features
    Equipment Protection Only
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    421
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98294534 SKU, 98294534 ANALYTICS...
    Amps
    25A
    Interrupting Rating
    10kA
    Additional Features
    Equipment Protection Only
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    421
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91015224 SKU, 91015224 ANALYTICS...
    Amps
    15A
    Interrupting Rating
    10kA
    Additional Features
    Equipment Protection Only
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    421
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91015666 SKU, 91015666 ANALYTICS...
    Amps
    20A
    Interrupting Rating
    10kA
    Additional Features
    Equipment Protection Only
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    678
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90072673 SKU, 90072673 ANALYTICS...
    Amps
    30A
    Interrupting Rating
    10kA
    Additional Features
    Equipment Protection Only
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    678
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99570290 SKU, 99570290 ANALYTICS...
    Amps
    40A
    Interrupting Rating
    10kA
    Additional Features
    Equipment Protection Only
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    678
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25695970 SKU, 25695970 ANALYTICS...
    Amps
    20A
    Interrupting Rating
    Additional Features
    EPD Circuit Breakers
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    10 kA
    Price
    $
    1107
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22091351 SKU, 22091351 ANALYTICS...
    Amps
    50A
    Interrupting Rating
    Additional Features
    EPD Circuit Breakers
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    10 kA
    Price
    $
    678
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90075037 SKU, 90075037 ANALYTICS...
    Amps
    30A
    Interrupting Rating
    Additional Features
    EPD Circuit Breakers
    Voltage (Volts)
    120 V AC
    Interrupt Rating
    10 kA
    Price
    $
    421
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available