Square D (Schneider Electric) QO3020 QO Circuit Breaker, Plug In, 1 Pole, 30/20A 120/240V, Replacement Tandem | Graybar Store
Square D (Schneider Electric) - QO Circuit Breaker, Plug In, 1 Pole, 30/20A 120/240V, Replacement Tandem - QO3020
+ / - Hover over image to Zoom
Other Views

    QO Circuit Breaker, Plug In, 1 Pole, 30/20A 120/240V, Replacement Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO3020
    SKU: 22091400
    $75.08
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:1-Pole
    Amps:30/20A
    Interrupting Rating:10kA
    Additional Features:Replacement Tandem Plug-On
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO3020
    • Voltage (Volts) 120/240V
    • Additional Features Replacement Tandem Plug-On
    • Amps 30/20A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 1-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO plug in replacement tandem 30/20A 120/240V 1 pole circuit breaker. Interrupting rating 10kA. One (1) space required.
    • QO Circuit Breakers are intended for overload and short-circuit protection of your electrical system.
    • The ANSI-certified and UL-listed unit is rated for 120/240 VAC and 10,000 AIR.
    • All QO circuit breakers are equipped with the exclusive Visi-Trip indicator.
    • When a QO Visi-Trip circuit breaker trips, the handle snaps to a midpoint position between "OFF" and "ON" and a highly visible, red indicator easily identifies the tripped breaker. This enables you to easily distinguish which breaker has tripped in a load center that may contain up to 42 different circuit breakers.
    • QO circuit breakers have features no other manufacturer can offer.
    • They come in many different sizes and can meet the needs of virtually every function in your home or business.
    • These types of quality, industry exclusive products keep the Square D brand ahead of the competition and are builders' and electrical contractors' first choice in electrical protection.
    • Plug-on design, easy to install.
    • Compatible with QO load centers, CSED's and NQOD panel boards.
    • Limited Lifetime Warranty.