Square D (Schneider Electric) QOB120EPD QO Circuit Breaker, Equipment Protection, Bolt-On | Graybar Store
Square D (Schneider Electric) - QO Circuit Breaker, Equipment Protection, Bolt-On - QOB120EPD
+ / - Hover over image to Zoom
Other Views

    QO Circuit Breaker, Equipment Protection, Bolt-On

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOB120EPD
    SKU: 88243048
    $428.83
    Checking Pricing
         
    Mounting Type:Bolt-On
    Pole:1-Pole
    Amps:20A
    Interrupting Rating:10kA
    Additional Features:Rated for Equipment Protection Only
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOB120EPD
    • Voltage (Volts) 120/240V
    • Additional Features Rated for Equipment Protection Only
    • Amps 20A
    • Interrupting Rating 10kA
    • Mounting Type Bolt-On
    • Pole 1-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    20A 1-Pole Bolt-On QOB Circuit Breaker, Interrupting Rating 10K, Rated For Equipment Protection Only
    • Integrated pressure plate to offer protection against damage to flexible lines.
    • Voltage rating of 120 VAC, and short-circuit current rating of 10 kilo-Amps.
    • Offers ground fault protection for class B circuits that have current rating of 30 milli-Amps.
    • Circuit breaker has one-space and mounting bolts to hold the breaker in place.
    • Ideally designed to offer superior overload and short circuit protection.
    • It is an ideal choice for NQOD panel-boards.
    • UL listed/CSA certified.