Square D (Schneider Electric) QO24L70F QO™ Load Center, Main Lug, 70A 120/240V 1-Phase, 2 Single Pole/4 Tandem | Graybar Store
Square D (Schneider Electric) - QO™ Load Center, Main Lug, 70A 120/240V 1-Phase, 2 Single Pole/4 Tandem - QO24L70F
+ / - Hover over image to Zoom
Other Views

    QO™ Load Center, Main Lug, 70A 120/240V 1-Phase, 2 Single Pole/4 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO24L70F
    SKU: 88242715
    $32.82
    Checking Pricing
         
    Amps:70A
    Voltage (Volts):120/240V
    Phase:1-Phase
    Maximum Single Pole Circuits:2
    Maximum Tandem Circuits:4
    Additional Features:Flush Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO24L70F
    • Voltage (Volts) 120/240V
    • Type Main Lug
    • Additional Features Flush Cover
    • Amps 70A
    • Maximum Single Pole Circuits 2
    • Maximum Tandem Circuits 4
    • Phase 1-Phase
    Product Overview:
    QO™ 70A 120/240V 1-phase main lug load center with flush cover. Max. single-pole circuits 2. Max. tandem circuits 4.
    • QO load centers are tested and listed only for QO circuit breakers.
    • QO load centers are the "World's Finest" designed with industry leading features for flexible application.
    • QO load centers include features engineered for fast installation and wire savings.