Square D (Schneider Electric) QO24L60NRNM Load Center | Graybar Store
Square D (Schneider Electric) - Load Center - QO24L60NRNM
+ / - Hover over image to Zoom
Other Views

    Load Center

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO24L60NRNM
    SKU: 99472119
    $43.01
    Checking Pricing
         
    Amps:60A
    Additional Features:DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
    NEMA Rating:NEMA 3R
    Interrupting Rating:10 KA,120/240 V AC
    Phase:1-Phase
    Voltage (Volts):120/240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO24L60NRNM
    • Voltage (Volts) 120/240 V AC
    • Additional Features DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
    • Amps 60A
    • Interrupting Rating 10 KA,120/240 V AC
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    Product Overview:
    Square D™ Load Center, 60A, Max. 2 Tandem Circuits, NEMA 1/3R, 1-Phase, Max. 4 Single Pole Circuits
    The QO non-metallic load center is UL listed, NEMA Type 3R rainproof for outdoor applications and meets NEC requirements for wire bending space. NOTE: Suitable for use on systems with up to 10kA RMS symmetrical available fault current at 240V.