Square D (Schneider Electric) - QO Circuit Breaker, Plug-In, 1-Pole, 60A 120/240V - QO160
+ / - Hover over image to Zoom
Other Views

QO Circuit Breaker, Plug-In, 1-Pole, 60A 120/240V

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO160
SKU: 88242683
$15.03
Checking Pricing
     
Mounting Type:Plug-On
Pole:1
Amps:60 Amp
Interrupting Rating:10kA
Additional Features:Standard
Voltage (Volts):120/240V
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO160
  • Voltage (Volts) 120/240V
  • Additional Features Standard
  • Amps 60 Amp
  • Interrupting Rating 10kA
  • Mounting Type Plug-On
  • Pole 1
Product Overview:
QO plug-in 60A 120/240V 1-pole circuit breaker. Interrupting rating 10kA.
  • QO Circuit Breakers are intended for overload and short-circuit protection of your electrical system.
  • The ANSI-certified and UL-listed unit is rated for 120/240 VAC and 10,000 AIR.
  • All QO circuit breakers are equipped with the exclusive Visi-Trip indicator.
  • When a QO Visi-Trip circuit breaker trips, the handle snaps to a midpoint position between "OFF" and "ON" and a highly visible, red indicator easily identifies the tripped breaker. This enables you to easily distinguish which breaker has tripped in a load center that may contain up to 42 different circuit breakers.
  • QO circuit breakers have features no other manufacturer can offer.
  • They come in many different sizes and can meet the needs of virtually every function in your home or business.
  • These types of quality, industry exclusive products keep the Square D brand ahead of the competition and are builders' and electrical contractors' first choice in electrical protection.
  • Plug-on design, easy to install.
  • Compatible with QO load centers, CSED's and NQOD panel boards.
  • Limited Lifetime Warranty.