Square D (Schneider Electric) QO48M60DSGP QO™ 60A 120/240V 1-Phase Generator Panel Main Breaker Load Center, 4 Single Pole/8 Tandem | Graybar Store
Square D (Schneider Electric) - QO™ 60A 120/240V 1-Phase Generator Panel Main Breaker Load Center, 4 Single Pole/8 Tandem - QO48M60DSGP
+ / - Hover over image to Zoom
Other Views

    QO™ 60A 120/240V 1-Phase Generator Panel Main Breaker Load Center, 4 Single Pole/8 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO48M60DSGP
    SKU: 96004282
    $194.96
    Checking Pricing
         
    Maximum Single Pole Circuits:4
    Maximum Tandem Circuits:8
    Amps:60A
    Voltage (Volts):120/240V
    Additional Features:Mechanical Interlock, Surface Cover With Door
    Phase:1-Phase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO48M60DSGP
    • Voltage (Volts) 120/240V
    • Type Main Breaker
    • Additional Features Mechanical Interlock, Surface Cover With Door
    • Amps 60A
    • Maximum Single Pole Circuits 4
    • Maximum Tandem Circuits 8
    • Phase 1-Phase
    Product Overview:
    QO™ 60A 120/240V 1-phase generator panel main breaker load center with surface cover with door and mechanical interlock. Max. single-pole circuits 4. Max. tandem circuits 8.