Square D (Schneider Electric) QO24L50TTS QO™ 50A 120V 1 Phase 2 Space Main Lug Load Center With Cover, Manufactured Housing and Equipment Ground Bar | Graybar Store
Square D (Schneider Electric) - QO™ 50A 120V 1 Phase 2 Space Main Lug Load Center With Cover, Manufactured Housing and Equipment Ground Bar - QO24L50TTS
+ / - Hover over image to Zoom
Other Views

    QO™ 50A 120V 1 Phase 2 Space Main Lug Load Center With Cover, Manufactured Housing and Equipment Ground Bar

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO24L50TTS
    SKU: 88242714
    $60.44
    Checking Pricing
         
    Phase:1-Phase
    Voltage (Volts):120V
    Amps:50A
    Maximum Single Pole Circuits:4
    Maximum Tandem Circuits:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO24L50TTS
    • Voltage (Volts) 120V
    • Type Main Lug
    • Amps 50A
    • Maximum Single Pole Circuits 4
    • Maximum Tandem Circuits 0
    • Phase 1-Phase
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ 50A 120V 1 phase 2 space main lug load center with cover and factory installed equipment ground bar. Manufactured housing. Accepts (4) 1 pole circuits.
    Main lug load center with cover, manufactured housing and factory-installed equipment ground bar.