Square D (Schneider Electric) QO2501021 QO 50A 120/240V Common Trip 2-Pole Plug-In Circuit Breaker With Built-In Shunt Trip | Graybar Store
Square D (Schneider Electric) - QO 50A 120/240V Common Trip 2-Pole Plug-In Circuit Breaker With Built-In Shunt Trip - QO2501021
+ / - Hover over image to Zoom
Other Views

    QO 50A 120/240V Common Trip 2-Pole Plug-In Circuit Breaker With Built-In Shunt Trip

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO2501021
    SKU: 88242834
    $154.04
    Checking Pricing
         
    Amps:50A
    Interrupting Rating:10kA
    Mounting Type:Plug-On
    Pole:2-Pole
    Additional Features:Built-In Shunt Trip
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO2501021
    • Voltage (Volts) 120/240V
    • Additional Features Built-In Shunt Trip
    • Amps 50A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO plug-in 50A 120/240V common trip 2-pole circuit breaker with built-in shunt trip. Interrupting rating 10kA.