Square D (Schneider Electric) QO3401021 QO Circuit Breaker, Plug In, 3 Pole, 40A 240V, Common Trip | Graybar Store
Square D (Schneider Electric) - QO Circuit Breaker, Plug In, 3 Pole, 40A 240V, Common Trip - QO3401021
+ / - Hover over image to Zoom
Other Views

    QO Circuit Breaker, Plug In, 3 Pole, 40A 240V, Common Trip

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO3401021
    SKU: 91032933
    $449.40
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:3-Pole
    Amps:40A
    Interrupting Rating:10kA
    Additional Features:Built-In Shunt Trip
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO3401021
    • Voltage (Volts) 240V
    • Additional Features Built-In Shunt Trip
    • Amps 40A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO plug in 40A 240V common trip 3 pole circuit breaker with built in shunt trip. Interrupting rating 10kA.
    • QO Circuit Breakers are intended for overload and short-circuit protection of your electrical system.
    • The ANSI-certified and UL-listed unit is rated for 120/240 VAC and 10,000 AIR.
    • All QO circuit breakers are equipped with the exclusive Visi-Trip indicator.
    • When a QO Visi-Trip circuit breaker trips, the handle snaps to a midpoint position between "OFF" and "ON" and a highly visible, red indicator easily identifies the tripped breaker. This enables you to easily distinguish which breaker has tripped in a load center that may contain up to 42 different circuit breakers.
    • QO circuit breakers have features no other manufacturer can offer.
    • They come in many different sizes and can meet the needs of virtually every function in your home or business.
    • These types of quality, industry exclusive products keep the Square D brand ahead of the competition and are builders' and electrical contractors' first choice in electrical protection.
    • Plug-on design, easy to install.
    • Compatible with QO load centers, CSED's and NQOD panel boards.
    • Limited Lifetime Warranty.