Square D (Schneider Electric) QO2L30S QO™ Load Center, Main Lug, 30A 120/240V 1-Phase, 2 Single Pole | Graybar Store
Square D (Schneider Electric) - QO™ Load Center, Main Lug, 30A 120/240V 1-Phase, 2 Single Pole - QO2L30S
+ / - Hover over image to Zoom
Other Views

    QO™ Load Center, Main Lug, 30A 120/240V 1-Phase, 2 Single Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO2L30S
    SKU: 88242860
    $22.15
    Checking Pricing
         
    Amps:30A
    Voltage (Volts):120/240V
    Phase:1-Phase
    Maximum Single Pole Circuits:2
    Maximum Tandem Circuits:0
    Additional Features:Surface Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO2L30S
    • Voltage (Volts) 120/240V
    • Type Main Lug
    • Additional Features Surface Cover
    • Amps 30A
    • Maximum Single Pole Circuits 2
    • Maximum Tandem Circuits 0
    • Phase 1-Phase
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ 30A 120/240V 1-phase main lug load center with surface cover. Max. single-pole circuits 2.
    • Surface Cover
    • Interrupting Rating 10K
    • Mains Lug
    • Use With QO Breakers