Square D (Schneider Electric) QO Miniature Circuit Breaker, Plug-On, 22kA | Graybar Store
Square D (Schneider Electric) - QO Miniature Circuit Breaker, Plug-On, 22kA
+ / - Hover over image to Zoom
Other Views

    QO Miniature Circuit Breaker, Plug-On, 22kA

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric miniature circuit breaker.

    • Qwik-Open circuit breaker protection (trips within 1/60th of a second).
    • Trips thermally (in an overload situation) or magnetically (under a short circuit situation).
    • Quick make, quick break mechanism.
    • SWD (Switching Duty) rated.
    • Accommodates copper or aluminum wire size of 14 - 8 AWG and offers effective overload/short circuit protection for added safety.
    • Ideal for QO load centers, NQ/NQOD panel boards/interiors and speed-D switchboard distribution panels.
    • Features reliable pressure plate terminal and VISI trip indicator for convenience.
    • Circuit breaker is UL listed/CSA certified and meets Fed. Specs W-C-375B/GEN standards.
    See More >>
    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 22 items found )
    Mfg Part #
    SKU
    Mounting Type
    Pole
    Amps
    Interrupting Rating
    Additional Features
    Voltage (Volts)
    Interrupt Rating
    Price
    QO120VH
    88242633
    Plug-On
    1-Pole
    20A
    22kA
    High-Interrupting; Switching Duty Rated
    120/240V
    $
    57
    .93
    /
    EA
    88242633
    Mounting Type
    Plug-On
    Pole
    1-Pole
    Amps
    20A
    Interrupting Rating
    22kA
    Additional Features
    High-Interrupting; Switching Duty Rated
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    57
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO230VH
    88242800
    Plug-On
    2-Pole
    30A
    22kA
    High-Interrupting
    120/240V
    $
    134
    .25
    /
    EA
    88242800
    Mounting Type
    Plug-On
    Pole
    2-Pole
    Amps
    30A
    Interrupting Rating
    22kA
    Additional Features
    High-Interrupting
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    134
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO3100VH
    88311930
    Plug-On
    3-Pole
    100A
    22kA
    High-Interrupting
    120/240V
    $
    487
    .28
    /
    EA
    88311930
    Mounting Type
    Plug-On
    Pole
    3-Pole
    Amps
    100A
    Interrupting Rating
    22kA
    Additional Features
    High-Interrupting
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    487
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO2100VH
    88286182
    Plug-On
    2-Pole
    100A
    22kA
    High-Interrupting
    120/240V
    $
    289
    .61
    /
    EA
    88286182
    Mounting Type
    Plug-On
    Pole
    2-Pole
    Amps
    100A
    Interrupting Rating
    22kA
    Additional Features
    High-Interrupting
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    289
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO220VH
    88242785
    Plug-On
    2-Pole
    20A
    22kA
    High-Interrupting
    120/240V
    $
    134
    .25
    /
    EA
    88242785
    Mounting Type
    Plug-On
    Pole
    2-Pole
    Amps
    20A
    Interrupting Rating
    22kA
    Additional Features
    High-Interrupting
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    134
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO360VH
    88292871
    Plug-On
    3-Pole
    60A
    240 V AC
    22 kA
    $
    341
    .09
    /
    EA
    88292871
    Mounting Type
    Plug-On
    Pole
    3-Pole
    Amps
    60A
    Interrupting Rating
    Additional Features
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    341
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO2110VH
    88311929
    Plug-On
    2-Pole
    110A
    HACR Rated
    240 V AC
    22 kA
    $
    950
    .65
    /
    EA
    88311929
    Mounting Type
    Plug-On
    Pole
    2-Pole
    Amps
    110A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    950
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO350VH
    88292870
    Plug-On
    3-Pole
    50A
    HACR Rated
    240 V AC
    22 kA
    $
    341
    .09
    /
    EA
    88292870
    Mounting Type
    Plug-On
    Pole
    3-Pole
    Amps
    50A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    341
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO260VH
    88292856
    Plug-On
    2-Pole
    60A
    240 V AC
    22 kA
    $
    134
    .25
    /
    EA
    88292856
    Mounting Type
    Plug-On
    Pole
    2-Pole
    Amps
    60A
    Interrupting Rating
    Additional Features
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    134
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO130VH
    88242656
    Plug-On
    1-Pole
    30A
    240 V AC
    22 kA
    $
    67
    .12
    /
    EA
    88242656
    Mounting Type
    Plug-On
    Pole
    1-Pole
    Amps
    30A
    Interrupting Rating
    Additional Features
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    67
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO320VH
    88242911
    Plug-On
    3-Pole
    20A
    HACR Rated
    240 V AC
    22 kA
    $
    341
    .09
    /
    EA
    88242911
    Mounting Type
    Plug-On
    Pole
    3-Pole
    Amps
    20A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    341
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO380VH
    88292873
    Plug-On
    3-Pole
    80A
    HACR Rated
    240 V AC
    22 kA
    $
    487
    .28
    /
    EA
    88292873
    Mounting Type
    Plug-On
    Pole
    3-Pole
    Amps
    80A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    487
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO340VH
    88292869
    Plug-On
    3-Pole
    40A
    HACR Rated
    240 V AC
    22 kA
    $
    341
    .09
    /
    EA
    88292869
    Mounting Type
    Plug-On
    Pole
    3-Pole
    Amps
    40A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    341
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO315VH
    88242906
    Plug-On
    3-Pole
    15A
    HACR Rated
    240 V AC
    22 kA
    $
    341
    .09
    /
    EA
    88242906
    Mounting Type
    Plug-On
    Pole
    3-Pole
    Amps
    15A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    341
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO215VH
    88242776
    Plug-On
    2-Pole
    15A
    HACR Rated
    240 V AC
    22 kA
    $
    134
    .25
    /
    EA
    88242776
    Mounting Type
    Plug-On
    Pole
    2-Pole
    Amps
    15A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    134
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO330VH
    88242920
    Plug-On
    3-Pole
    30A
    HACR Rated
    240 V AC
    22 kA
    $
    341
    .09
    /
    EA
    88242920
    Mounting Type
    Plug-On
    Pole
    3-Pole
    Amps
    30A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    341
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO2125VH
    88283872
    Plug-On
    2-Pole
    125A
    HACR Rated
    240 V AC
    22 kA
    $
    950
    .65
    /
    EA
    88283872
    Mounting Type
    Plug-On
    Pole
    2-Pole
    Amps
    125A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    950
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO370VH
    88292872
    Plug-On
    3-Pole
    70A
    HACR Rated
    240 V AC
    22 kA
    $
    438
    .55
    /
    EA
    88292872
    Mounting Type
    Plug-On
    Pole
    3-Pole
    Amps
    70A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    438
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO250VH
    88292855
    Plug-On
    2-Pole
    50A
    HACR Rated
    240 V AC
    22 kA
    $
    134
    .25
    /
    EA
    88292855
    Mounting Type
    Plug-On
    Pole
    2-Pole
    Amps
    50A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    134
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO115VH
    88242613
    Plug-On
    1-Pole
    15A
    Switching Duty Rated
    240 V AC
    22 kA
    $
    57
    .93
    /
    EA
    88242613
    Mounting Type
    Plug-On
    Pole
    1-Pole
    Amps
    15A
    Interrupting Rating
    Additional Features
    Switching Duty Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    57
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO280VH
    88292858
    Plug-On
    2-Pole
    80A
    HACR Rated
    240 V AC
    22 kA
    $
    289
    .61
    /
    EA
    88292858
    Mounting Type
    Plug-On
    Pole
    2-Pole
    Amps
    80A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    289
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO240VH
    88292854
    Plug-On
    2-Pole
    40A
    HACR Rated
    240 V AC
    22 kA
    $
    134
    .25
    /
    EA
    88292854
    Mounting Type
    Plug-On
    Pole
    2-Pole
    Amps
    40A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    134
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88242633 SKU, 88242633 ANALYTICS...
    Amps
    20A
    Interrupting Rating
    22kA
    Additional Features
    High-Interrupting; Switching Duty Rated
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    57
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88242800 SKU, 88242800 ANALYTICS...
    Amps
    30A
    Interrupting Rating
    22kA
    Additional Features
    High-Interrupting
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    134
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311930 SKU, 88311930 ANALYTICS...
    Amps
    100A
    Interrupting Rating
    22kA
    Additional Features
    High-Interrupting
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    487
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88286182 SKU, 88286182 ANALYTICS...
    Amps
    100A
    Interrupting Rating
    22kA
    Additional Features
    High-Interrupting
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    289
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88242785 SKU, 88242785 ANALYTICS...
    Amps
    20A
    Interrupting Rating
    22kA
    Additional Features
    High-Interrupting
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    134
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88292871 SKU, 88292871 ANALYTICS...
    Amps
    60A
    Interrupting Rating
    Additional Features
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    341
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311929 SKU, 88311929 ANALYTICS...
    Amps
    110A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    950
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88292870 SKU, 88292870 ANALYTICS...
    Amps
    50A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    341
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88292856 SKU, 88292856 ANALYTICS...
    Amps
    60A
    Interrupting Rating
    Additional Features
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    134
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88242656 SKU, 88242656 ANALYTICS...
    Amps
    30A
    Interrupting Rating
    Additional Features
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    67
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88242911 SKU, 88242911 ANALYTICS...
    Amps
    20A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    341
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88292873 SKU, 88292873 ANALYTICS...
    Amps
    80A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    487
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88292869 SKU, 88292869 ANALYTICS...
    Amps
    40A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    341
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88242906 SKU, 88242906 ANALYTICS...
    Amps
    15A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    341
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88242776 SKU, 88242776 ANALYTICS...
    Amps
    15A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    134
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88242920 SKU, 88242920 ANALYTICS...
    Amps
    30A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    341
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88283872 SKU, 88283872 ANALYTICS...
    Amps
    125A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    950
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88292872 SKU, 88292872 ANALYTICS...
    Amps
    70A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    438
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88292855 SKU, 88292855 ANALYTICS...
    Amps
    50A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    134
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88242613 SKU, 88242613 ANALYTICS...
    Amps
    15A
    Interrupting Rating
    Additional Features
    Switching Duty Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    57
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88292858 SKU, 88292858 ANALYTICS...
    Amps
    80A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    289
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88292854 SKU, 88292854 ANALYTICS...
    Amps
    40A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    134
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available