Square D (Schneider Electric) - QO™ Load Center, Main Breaker, 225A 208Y/120V 240/120/240Y 3-Phase, Max. Single Pole Circuits 42 - QO342MQ225
+ / - Hover over image to Zoom
Other Views

QO™ Load Center, Main Breaker, 225A 208Y/120V 240/120/240Y 3-Phase, Max. Single Pole Circuits 42

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO342MQ225
SKU: 22057257
Checking Pricing
     
Voltage (Volts):208Y/120V, 240/120/240Y
Maximum Single Pole Circuits:42
Maximum Tandem Circuits:0
Amps:225
Phase:3-Phase
Additional Features:Standard
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO342MQ225
  • Voltage (Volts) 208Y/120V, 240/120/240Y
  • Type Main Breaker
  • Additional Features Standard
  • Amps 225
  • Maximum Single Pole Circuits 42
  • Maximum Tandem Circuits 0
  • Phase 3-Phase
Product Overview:
QO™ 225A 208Y/120V 240/120/240Y 3-phase main breaker load center. Max. single-pole circuits 42.
  • Interrupting Rating 22K
  • Mains Breaker
  • Use With QO Breakers