Square D (Schneider Electric) QO140M225 QO™ Load Center, Main Breaker, 225A 120/240V 1-Phase, Max. Single Pole Circuits 40 | Graybar Store
Square D (Schneider Electric) - QO™ Load Center, Main Breaker, 225A 120/240V 1-Phase, Max. Single Pole Circuits 40 - QO140M225
+ / - Hover over image to Zoom
Other Views

    QO™ Load Center, Main Breaker, 225A 120/240V 1-Phase, Max. Single Pole Circuits 40

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO140M225
    SKU: 96001692
    $691.45
    Checking Pricing
         
    Voltage (Volts):120/240V
    Maximum Single Pole Circuits:40
    Maximum Tandem Circuits:0
    Amps:225A
    Phase:1-Phase
    Additional Features:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO140M225
    • Voltage (Volts) 120/240V
    • Type Main Breaker
    • Additional Features Standard
    • Amps 225A
    • Maximum Single Pole Circuits 40
    • Maximum Tandem Circuits 0
    • Phase 1-Phase
    • Country of Origin US - USA
    Product Overview:
    QO™ 225A 120/240V 1-phase main breaker load center. Max. single-pole circuits 40.
    • Interrupting Rating 22K
    • Mains Breaker
    • Use With QO Breakers